Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
D27 Quick System Tool Adapter
By Nilfisk Alto
1 Review
Order Code:
ZT1096492S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-cleaners/d27-quick-system-tool-adapter/p/ZT1096492S
Add to quotation
Schedule an order and save 5%
View all Vacuum Cleaners
Description
- Stainless Steel
- Quick fit which swivel
- 27mm internal
- 35mm/38mm and 42mm external
Tags:
#BulkDiscount
Specifications
Specifications for D27 Quick System Tool Adapter
MFR Part No.
302000535
For Use With
36mm Diameter System
Pack Quantity
1
Accessory Type
Adaptor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome