D8 8L Cylinder Vacuum Cleaner 720W, 240V
0
1
2
3

D8 8L Cylinder Vacuum Cleaner 720W, 240V

Order Code: ZT3295649S

£129.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Compact but powerful, the Vacmaster D8 vacuum cleaner features a WesselWerk all-floor nozzle and an extra-long 26m reach for efficient cleaning on both carpets and hard floors. The advanced, four-stage filtration system collects 99.9% of fine dust and allergens for efficient cleaning, while the foot-operated power button and ultra-quiet operation make this vacuum cleaner both convenient and effective for commercial environments.

Features and Benefits
• Delivers energy-efficient, high-performance cleaning thanks to it's powerful suction
• The 10m retractable cable provides flexibility and an extensive 26m working range
• Advanced 4 stage filtration includes a washable HEPA 13 pre-filter and pre-motor foam filter to ensure a long product service life
• Equipped with space for accessories for convenient and compact storage

Contents
• 1x vacuum cleaner
• 5x fine filtration dust bags
• 1x dual mode floor head
• 1x 32mm suction hose with airflow control handle
• 1x dusting brush,
• 1x crevice tool
• 2x stainless steel extension tubes
• 1x HEPA exhaust filter
• 1x HEPA pre-filter

Typical Applications
• Commercial environments
• Domestic

See full description
Specifications for D8 8L Cylinder Vacuum Cleaner 720W, 240V
  • Depth
    350mm
  • Supply Voltage
    240V
  • MFR Part No.
    VZA0708P-01
  • Height
    400mm
  • Power Take-off
    No
  • Vacuum Cleaner Type
    Dry
  • Cable Length
    10m
  • Power Rating
    720W
  • Width
    280mm
  • Dry Capacity
    8L
  • Wet Capacity
    8L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome