DCL501Z 18V LXT Brushless Vacuum Cleaner (Body Only)

Order Code: ZT3447164S

£269.99 Inc VAT (20%)


Description

Keep Your Space Clean with the Makita DCL501Z 18V LXT Vacuum Cleaner
Effortlessly maintain cleanliness with the Makita DCL501Z 18V LXT Vacuum Cleaner. This compact cordless cyclone vacuum cleaner boasts a powerful brushless motor and efficient HEPA filter, ensuring a runtime of up to 77 minutes with a single battery charge. Equipped with a highly effective HEPA filter, the Makita DCL501Z efficiently captures particles with an impressive 99.75% efficiency rating. Say goodbye to dust and debris effortlessly. The brushless motor in this vacuum cleaner ensures a maintenance-free and long-lasting performance. With a battery protection system that automatically shuts off power when the battery level is low, you can trust in the durability and convenience this vacuum offers. Featuring electronic 2-speed controls and a soft start function, this vacuum cleaner allows you to tailor the suction power to your needs. The vacuum hose length of 1.1m and a tank capacity of 0.25L ensure efficient cleaning with each use.

Features:
HEPA filter removes particles with an efficiency rating of 99.75%
Brushless maintenance-free and long-life motor
Battery protection system automatically shuts off power when the battery level is low
Specification:
Voltage: 18V
Air volume: 1.3 m³/min
Max. sealed suction: 66 mbar
Continuous Use 18V/3.0 Ah Battery: 50/20/15 min
Continuous Use 18V/5.0 Ah Battery: 64/29 min
Continuous Use 18V/6.0 Ah Battery: 77/35 min
Vacuum hose length: 1.1 m
Tank Capacity for Dust: 0.25 L
Sound Pressure Level (LpA) : 64 dB (A)
Vibration Level (3 axes) : ≤ 2.5 m/s²
Tool weight with battery (EPTA) : 3.1 - 3.4 kg
Product Dimensions (L x W x H) :: 352 x 189 x 252 mm
Product net weight: 2.6 kg

See full description
Specifications for DCL501Z 18V LXT Brushless Vacuum Cleaner (Body Only)
  • Product Type
    Vacuum Cleaner
  • Voltage
    18V
  • Vacuum Hose Length
    1.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome