DVC350z 18V LXT Vacuum Cleaner (Body Only)

Order Code: ZT3076273S

£249.99 Inc VAT (20%)


Description

Makita DVC350Z 18V Cordless Li-Ion Vacuum Cleaner (Body Only)
This Makita DVC350 is a convenient vacuum cleaner/dust extractor which can also be converted into a blower and is fantastic for use on the job site where there is no mains power source

Features:
High/Low push button gives two different suction settings
3L capacity cloth dust bag
2.5m x 28mm hose
Can be converted into a blower
Shoulder strap for added mobility
Comes with:
Nozzle
Various adaptors for tools
3 litre capacity dust bag
Adjustable shoulder strap
Batteries or charger are NOT included

PLEASE NOTE video shows older version of the machine but is very similar

Specification:
Air volume setting dial: 2
Max air velocity: 90 m/sec
Max Sealed Suction: 5.5 kPa
Max air volume 3.4 m³/min
Charging Time: 22 min
Dust Bag Capacity: 3 litres

See full description
Specifications for DVC350z 18V LXT Vacuum Cleaner (Body Only)
  • Supply Voltage
    18V
  • Capacity
    3L
  • Product Type
    Vacuum Cleaner
  • Battery Type
    Li-Ion
  • Hose Length
    2.5m x 28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome