DVC750LZ Brushless LXT Vacuum Cleaner 18V Bare Unit MAKDVC750LZ

Order Code: ZT2423865S

£199.99 Inc VAT (20%)


Description

Makita DVC750LZ Brushless LXT Vacuum Cleaner equipped with HEPA filter. L-Class rated, removes 99.0% of dust with Limit Value for occupational exposure & gt 1.0 mg/m³. Suitable for both wet and dry use (remove filter for wet use). Its powerful motor provides variable suction power control (high/low) and produces extremely low noise. Compact size, easy to transport and use. Fitted with a flexible hose, with handy on-tool storage meaning everything is close to hand. Supplied as a Bare Unit - No Battery or Charger. Supplied with 1 x Wide Nozzle, 1 x Crevice Nozzle and 1 x Hose 28mm x 2m. Specification Max. Air Flow 1.3/1.6m³ Max. Sealed Suction 4.2/6.7 kPa Dust Bag Capacity 7.5 litre Tank Capacity Wet 4.5 litre

See full description
Specifications for DVC750LZ Brushless LXT Vacuum Cleaner 18V Bare Unit MAKDVC750LZ
  • Power Input
    Bare Unit
  • Supply Voltage
    18V
  • Capacity Wet/Dry
    4.5/7.5L
  • Dry Capacity
    4.5/7.5L
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Type
    L Class

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome