DWV905M M-Class Construction Dust Extractor 38 Litre 1400W 110V

Order Code: ZT3115732S

£699.99 Inc VAT (20%)


Description

The DEWALT DWV905M Construction Dust Extractor is M-Class compliant, meets regional regulations for use on EMEA ANZ jobsites. Improved motor and sealing of the dust extractor provides more air flow and pressure which guarantees market leading performance. Its head and tank are made from heavy-duty 3mm polypropylene, impact and drop resistant, ideal for use in tough applications. Fitted with a telescoping handle and large rear wheels for easy transportation.

Dual cannister filters with an auto filter clean mechanism, maintains unit performance during tough construction applications. A variable suction dial allows the user to tailor suction to specific application or tool requirements. Auto Start & Stop Control, offers end users an auto-start feature with AC competition products. An audible alarm will alert if a drop in performance occurs.

Supplied with: 2 x M-Class Compliant Filters, 1 x Antistatic Hose 4.6m x 32mm Ø, 1 x Connector Kit and 1 x Fleece Dust Bag.

Specifications:

Input Power: 1, 400W.
Capacity Wet/Dry: 18.4/38 litres.
Hose Length x Diameter: 4.6m x 32mm Ø.
Protection Class: IPX4.
Weight: 15kg.

The DEWALT DWV905M M-Class Construction Dust Extractor 38 litre in the 110V Version.

Technical Specs
Voltage: 110V
Input Power: 1, 400W
Capacity Wet/Dry: 18.4/38 litres
Hose Length x Diameter: 4.6m x 32mm Ø
Protection Class: IPX4
Weight: 15kg

See full description
Specifications for DWV905M M-Class Construction Dust Extractor 38 Litre 1400W 110V
  • Capacity Wet/Dry
    18.4/38L
  • Supply Voltage
    110V
  • Power Input
    1400W
  • Product Type
    M Class
  • Type
    M Class
  • Power Source
    Corded 110V
  • Dry Capacity
    38L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome