EVO 429K Vacuum Cleaner For Shavings, 2400 W, 73 L Container

Order Code: ZT2699322S

£2,699.99 Inc VAT (20%)


Description

EVO 429K vacuum cleaner for shavings, 2400 W, 73 l container. Supplied = assembled. Container capacity = 73 l. Height = 1060 mm. Power consumption = 2x 1080 watt. Standard accessories = standard 40 mm, 1 vacuum hose 3.5 m, 1 crevice nozzle. Vacuum pressure = 240 mbar. Weight = 21 kg. Air flow = 7000 l/min. Container material = stainless steel. Number of motors = 2 pcs. Width = 540 mm. Length = 550 mm. Voltage = 230 V. Wheel fittings = 2 swivel castors, 2 fixed castors. Area of application = industry, buildings. Product type = dry vacuum cleaners. Tilting chassis makes it easy to empty liquids and heavy materials that were vacuumed up. Two turbines can be activated individually. Separator insert for chips and oil resistant PUR suction hose. Compact design, large, stair compatible fixed castors. This high quality, professional series wet and dry vacuum cleaner with a stainless steel container and impact resistant motor head can be used for almost all purposes in industry and trades. It is suitable for vacuuming and separating dry chips or liquids.

See full description
Specifications for EVO 429K Vacuum Cleaner For Shavings, 2400 W, 73 L Container
  • Supply Voltage
    230V
  • Product Type
    Dry Vacuum Cleaners
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Supplied
    Assembled
  • Area of application
    Industry, Buildings
  • Air Flow
    7000 L/Min
  • Power
    2x 1080W
  • Vacuum Pressure
    240 Mbar
  • No. of Motors
    2
  • Container Material
    Stainless Steel
  • Container Capacity
    73L
  • Height
    1060mm
  • Width
    540mm
  • Length
    550mm