F010 Multi-Purpose Cleaner 2 x 5 Litre

Order Code: ZT2425779S

£17.99 Inc VAT (20%)


Description

An all purpose cleaning concentrate, ideal for the removing of soils, grease and heel marks from all synthetic floors. Also excels on all non-porous hard
surfaces. A controlled foam helps prevent over use of the cleaner.


Features & Benefits

- Suitable for cleaning floors in offices, schools, hospitals, canteens, gyms, dance studios, dance floors etc.

- Ideal for use on linoleum, PVC, rubber, sealed wood, sealed cork and thermoplastic floors.

- An all round cleaning concentrate.

- Has a pH of 12.

- Leaves a pleasant pine fresh fragrance.

- Full case pack size - 4 x 5Ltrs.


How to Use Selden F010 Multi-Purpose Cleaner


For light duty general cleaning dilute 1 part to 100 parts hot water (50ml per 5ltr).


For medium duty general cleaning dilute 1 part to 50 parts hot water (100ml per 5ltr).


For heavy duty cleaning and spray burnishing dilute 1 part to 30 parts hot water (165ml per 5ltr).


For heavy duty degreasing dilute 1 part to 10 parts warm water (500ml per 5ltr).


Please Note


Not recommended for galvanised surfaces, laminated flooring or unsealed wood and cork.

See full description
Specifications for F010 Multi-Purpose Cleaner 2 x 5 Litre
  • Product Type
    Multi-Purpose Cleaners
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome