0
1

Gas 10.8 V-LI Vacuum Cleaner (Bare)

Order Code: ZT1030805X

£89.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Bosch® GAS 10.8 V-LI professional cordless dust extractor (body only) is of a compact and ergonomic design with a soft grip. The transparent dust container gives clear visibility for emptying which can be done with just one click.

Features and Benefits
• Charge level indicator with 3 LED indication
• The best performing and lowest weight mini vacuum cleaner in its class at only 700g
• Easily stored in an <a>L-Boxx Carry Case</a>

Typical Applications
• Industrial vacuuming

Notes
• Compatible with the Bosch® Blue 10.8 volt lithium-ion range of tools, batteries and chargers.
• Battery and charger not included

See full description
Specifications for Gas 10.8 V-LI Vacuum Cleaner (Bare)
  • Supply Voltage
    10.8V
  • MFR Part No.
    06019E3000
  • Colour
    Blue
  • Flow Rate
    15L/sec
  • Weight
    0.07kg
  • Model Number
    06019E3000
  • Vacuum Cleaner Type
    Dry
  • Dry Capacity
    0.35L
  • Air Flow
    900L/min
  • Depth
    334mm
  • Height
    170mm
  • Power Take-off
    No
  • Width
    273mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome