HCLASSMIDI110 H Class Midi Wet & Dry Dust Extractor 21L (110V)

Order Code: ZT2601994S

£699.99 Inc VAT (20%)


Description

V-TUF HCLASSMIDI110 H Class Midi Wet & Dry Dust Extractor 21L 110V The V-TUF Midi H Class Dust Extractor is a new and improved version of the VAC H 110. It has a powerful 1400W twin-turbine bypass suction motor and 21 Litre impact-resistant collection tank for the toughest of cleaning tasks. The powerful suction and HEPA filter on this model ensure a cleaner, safer and healthier working environment with 99.995% extraction efficiency. This industrial dust extractor has non-mark wheels for easy movement across the site and a wider sweeper head for faster, more efficient cleaning results. Features: This industrial dust extractor offers the highest level of protection against harmful dust and contaminants Powerful 1400W twin-turbine bypass suction motor saves you time and effort H14 HEPA filter provides 99.995% filtration efficiency for a clean, safe and healthy working environment Tougher base with stronger 4 x caster wheel design 21 Litre impact-resistant collection tank Extraction velocity monitor Washable filters Comes with: 10 x Dust Bags 2 x 32mm Steel Tubes 32mm Elbow Tube Hard Floor Sweeper Head Power Tool Extraction Port Connector 5m Hose Crevice Tool Brush Upholstery Tool Specification: Motor Power: 1400w Voltage 110v: 50 hz Hose Length: 3m Cable Length: 8.5m Tank Size: 21L Bag Capacity: 15L HEPA Filtration: H-CLASS (H14) Suction Power: 250MBAR Dimensions HxWxD: 56 x 41 x3 8cm Total Weight: 13kg Operating Noise Level (dB9A): 60

See full description
Specifications for HCLASSMIDI110 H Class Midi Wet & Dry Dust Extractor 21L (110V)
  • Product Type
    Wet & Dry Dust Extractor
  • Cable Length
    8.5m
  • Motor Power
    1400W
  • Supply Voltage
    110V
  • Hose Length
    3m
  • Tank Size
    21L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome