0
1

Henry HVR200-22 General Purpose Cleaner Red 110V

Order Code: ZT1030757X

£139.99 Inc VAT (20%)

Currently unavailable

Description

620W Henry - HVR 200
Cable rewind/storage system. Triple three stage filtration system to hospital standards. High efficiency 'Turboflo' power head. Four wheel 'Tracking' mobility with big wheel stability.
Suction: 2100mm.
Capacity: 9ltr.
Cleaning range: 26.8m.

See full description
Specifications for Henry HVR200-22 General Purpose Cleaner Red 110V
  • Includes
    Double Tapper Hose & Tool Adapter
    Stainless Steel Extension Tube
    Stainless Steel Tube Bend with Volume Control
  • Overall Width
    360mm
  • Model Number
    Henry HVR200-22
  • Weight
    8.0kg
  • Flow Rate
    2520L/min
  • Dry Capacity
    9L
  • Power Rating
    620W
  • Overall Length
    340mm
  • Hose Length
    2.5m
  • Supply Voltage
    110V
  • Colour
    Red
  • MFR Part No.
    820037
  • Vacuum Cleaner Type
    Dry
  • Overall Height
    370mm
  • Width
    360mm
  • Depth
    340mm
  • Height
    370mm
  • Bagged / Bagless
    Bagged

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome