0
1

HET160 Hetty General Purpose Cleaner Pink 240V

Order Code: ZT1194446X

£179.99 Inc VAT (20%)


Description

The Hetty Vacuum Cleaner combines high mobility with powerful performance, making it ideal for both home and office cleaning. Its compact design allows it to clean effortlessly across various surfaces, including carpets, rugs, and hard floors. With a large 6-litre capacity, a 10-metre retractable cable, and a highly efficient Tritex filter, Hetty offers superior dust collection and easy storage. The 1200W motor ensures strong suction power while maintaining a quiet operation. Hetty is an attractive, practical choice for efficient and thorough cleaning.

Features and Benefits
• Compact and lightweight for easy mobility
• 6-litre capacity for less frequent emptying
• Retractable 10-metre cable for convenience
• Powerful 1200W motor with strong suction
• Tritex filter and Hepa Flo bags for better dust collection
• 2-year warranty for peace of mind

Note:
Warranty only valid for domestic use

See full description
Specifications for HET160 Hetty General Purpose Cleaner Pink 240V
  • Vacuum Cleaner Type
    Dry
  • MFR Part No.
    902289
  • Supply Voltage
    230V
  • Colour
    Pink
  • Overall Width
    340mm
  • Flow Rate
    2300L/min
  • Weight
    7.5kg
  • Overall Height
    345mm
  • Dry Capacity
    6L
  • Overall Length
    315mm
  • Power Rating
    620W
  • Model Number
    Hetty HET.160-11
  • Hose Length
    2.2m
  • Height
    345mm
  • Depth
    315mm
  • Width
    340mm
  • Cable Length
    10m
  • Material
    Plastic