0
1
2
3

HZ250-2 Hazardous Dust Vacuum Yellow 240V

Order Code: ZT1030762X

£539.99 Inc VAT (20%)


Description

HZQ 250
All steel hazardous dust extraction vacuum. Quiet specification power head. Full accessory kit. Fully tested and certified.

Accessories kit supplied BB17:
NVB 2B 2.5m vacuum hose.
NVB 23B stainless steel gulper/scraper tool.
NVB 57B 65mm round dusting brush.
NVB 60B 305mm ABS crevice tool.
NVB 61B 152mm rubber brush.
NVM 1BC 10x disposable paper dust bags.
NVM 15B spare permatex filter.
NVM 50B 10x polythene waste disposal bags.

Power: 1000W.
Airflow: 40ltr/sec.
Suction: 2400mm.
Capacity: 8ltr.
Cleaning range: 26.8m.

See full description
Specifications for HZ250-2 Hazardous Dust Vacuum Yellow 240V
  • Colour
    Yellow
  • Dry Capacity
    8L
  • Overall Width
    340mm
  • Vacuum Cleaner Type
    Dry
  • Hose Length
    2.5m
  • Power Rating
    1000W
  • Flow Rate
    2400L/min
  • Overall Length
    340mm
  • Overall Height
    470mm
  • MFR Part No.
    833595
  • Supply Voltage
    240V
  • Includes
    NVB 57B 65mm round dusting brush
    NVB 60B 305mm ABS crevice tool
    NVM 1BC 10x disposable paper dust bags
    NVB 2B 2.5m vacuum hose
    NVM 15B spare permatex filter
    NVB 23B stainless steel gulper/scraper tool
    NVM 50B 10x polythene waste disposal bags
    NVB 61B 152mm rubber brush
  • Weight
    11.5kg
  • Model Number
    HZ250-2
  • Width
    340mm
  • Depth
    340mm
  • Height
    470mm
  • Air Flow
    2400L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome