James Blue Vacuum Cleaner - 8L

James Blue Vacuum Cleaner - 8L

Order Code: ZT4972868SCopy

£229.99 Inc VAT (20%)


Description

James Vacuum JVP180 vacuum cleaner is a great value for money machine with a generous eight litre capacity and a comprehensive accessory kit (AHO). Powerful and efficient cleaning technology from James high-efficiency, long-life motor.With his versatile toolkit, super long-reach 10m cable, huge 8 litre capacity and high-performance, high-efficiency filter, James keeps you cleaning for longer. Packed full of handy features, including a convenient carry handle, on-board cable storage and cable replacement system (just in case!).Easily switch between carpets and hard-floors with James high-performance Combi Floor Tool.HepaFlo Bags with innovative self-seal tab lock all the dust in the bag, meaning emptying with no dust and no mess. Less emptying with a capacity up to x5 bigger than many bagless vacuums.

See full description
Specifications for James Blue Vacuum Cleaner - 8L
  • Colour
    Blue
  • Product Type
    Cleaning Appliances
  • Power Rating
    800W
  • Appliance Type
    Vacuum Cleaners
  • Bagless
    No
  • Suitable For
    Dry Use Only