Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
Jet 75E Complete Cordless Stick Vacuum Cleaner - Max 200W Suction Power with Pet Tool
By Samsung
Order Code:
ZT5513588S
£439.99
Inc VAT (20%)
£499.99
12% off
1
Add to basket
Get it in
1-6
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-cleaners/jet-75e-complete-cordless-stick-vacuum-cleaner-max-200w-suction-power-with-pet-tool/p/ZT5513588S
Add to quotation
View all Vacuum Cleaners
Description
Samsung Jet 75E Complete Cordless Stick Vacuum Cleaner; Max 200W Suction Power with Pet Tool
Tags:
#NewProduct
#ReducedPrice
Specifications
Specifications for Jet 75E Complete Cordless Stick Vacuum Cleaner - Max 200W Suction Power with Pet Tool
Colour
Teal Silver
Appliance Type
Vacuum Cleaners
Capacity Wet/Dry
0.8L
Power Rating
200w
Product Type
Cleaning Appliances
Suitable For
Carpets and Hard Floors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome