K054 Sabre Foam Biocidal Cleaner 12 x 480ml

Order Code: ZT2429815S

£46.99 Inc VAT (20%)


Description

Selden K054 Sabre Foam Biocidal Cleaner citrus/lime fragrance suitable for all areas including toilet areas, shops and offices, hotels, public buildings, catering etc.


Cuts clean through grease and grime.


Active foam assists thorough cleaning.


Effective sanitising action leaves all surfaces hygienically safe and clean. Ozone friendly.


Application

The multi-purpose product is suitable for all water washable non-food contact surfaces, it easily cuts through grease and grime as the active foam assists
a thorough cleaning action. An effective sanitising action leaves all surfaces hygienically safe and clean.


Directions

Holding the container as upright as possible approximately 20cm away from the surface, spray on the foam and then wipe off with a clean cloth or sponge. On
more greasy or dirty areas increase the contact time for more effective cleaning.

See full description
Specifications for K054 Sabre Foam Biocidal Cleaner 12 x 480ml
  • Size
    480ml
  • Product Type
    Foam Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome