Karcher Carpet Cleaner

Order Code: ZT3078351S

£899.99 Inc VAT (20%)


Description

Capacity L: 10.
Height mm: 435.
Length mm: 665.
Motor Power Watt: 1380.
Product Type: Spray extraction.
Width mm: 320.Waste container capacity 10 litres. 16 Free cleaning tablets with purchase. Ideal for thorough cleaning of carpets and textiles. Forces dirt from the bottom of the pile. Transparent floor tool allows the operator to see when the recovered water is clean. Powerful 1250W motor. Cable length 7.5m. Weight 10.3kg. H x W x L 435 x 320 x 665mm.

See full description
Specifications for Karcher Carpet Cleaner
  • Capacity
    10L
  • Motor Power
    1380W
  • Length
    665mm
  • Height
    435mm
  • Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome