0
1
2
3
4
5

Maxblast Gutter Vacuum Poles 7.2m

Order Code: ZT3961096S

£169.99 Inc VAT (20%)


Description

Upgrade your gutter cleaning setup with this high-performance gutter vacuum pole kit, the ultimate solution for effortlessly maintaining clean and debris-free gutters.

With an impressive extension range from 1.2 metres to an incredible 7.2 metres, this pole kit ensures you can reach even the highest and most hard-to-access gutters with ease.

Whether you're working on residential or commercial properties, the 6-pole system allows you to customise the length of the pole assembly with 1.2-meter increments, catering to the specific requirements of each job.

Boasting a 51mm pole diameter, the vacuum kit efficiently captures and removes debris, leaves, twigs, and other unwanted materials from your gutters. This thoughtfully crafted design helps to maximise airflow and minimise clogging, ensuring a thorough cleaning experience every time.

With two specialised nozzles to choose from, you can easily adapt to various gutter configurations and cleaning needs. The narrow nozzle is ideal for accessing tight spaces, allowing you to reach areas that are otherwise difficult to clean. Alternatively, the wider nozzle covers a larger surface area, enabling you to clean larger gutters and remove debris quickly. We've also included a silicone U bend neck and hose adaptor with the kit. These adaptors provide a secure and snug fit, enabling you to effortlessly connect the pole to your vacuum system and get the perfect angle you need to give a thorough clean.

Crafted from high-quality aluminium, the pole is not only lightweight but also remarkably durable, ensuring longevity and reliability during every use. Its robust construction allows for optimal control and manoeuvrability, allowing you to navigate around obstacles effortlessly while effectively cleaning out your gutters.

Combining convenience, durability, and efficiency, this innovative vacuum pole kit provides a seamless gutter cleaning experience to keep your drainage system running smoothly.



Product Features:


* Powerful Gutter Vacuum Cleaner
* Durable Aluminium & Silicone
* Extends From 1.2m to 7.2m
* 51mm Diameter Tubing
* Lightweight 700g Per Pole

Specifications:


* Colour: Silver
* Material: Aluminium and Silicone
* Total Weight: 10kg
* Tube Weight: 710g
* Number of Tubes: 6
* Length Per Tube: 1320mm/132cm/1.32m
* Length Range: 1.2m - 7.2m/4ft - 24ft
* Length Increments: 1200mm/120cm/1.2m
* Width: 51mm/5.1cm/0.051m
* Depth: 51mm/5.1cm/0.051m

Box Contents:


* 6 x Sturdy 1.2m Aluminium Tubes
* 2 x Versatile Aluminium Nozzles
* 1 x Handy Silicone Hose Adaptor
* 1 x Practical Silicone U Bend Neck
* 3 x Secure Jubilee Clips

See full description
Specifications for Maxblast Gutter Vacuum Poles 7.2m
  • Product Type
    Gutter Vacuum Poles
  • Colour
    Silver
  • Size
    7.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome