0
1
2
3

MAXXPACK Ash Vacuum Cleaner 18V Bare Unit BAT7063509

Order Code: ZT2424455S

£64.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Ash Vacuum Cleaner allows for easy cleaning and emptying of fireplaces, log burners and BBQ's. It has a compact 12 litre stainless steel tank and an easy to change filter system. This cordless vacuum cleaner offers optimal freedom of movement. Bare Unit, No Battery or Charger Supplied. Supplied with 1 x Fire Resistant Hose 1m, 1 x Aluminium Tube 23cm, 1 x Filter with Metal Mesh, 1 x Flat Aluminium Nozzle Specification Max. Airflow 11 litres/sec. Max. Sealed Suction 9 kPa. Air Power 30 W. Tank Capacity Dry 12 litres. Sound Level 75 dB(A). Motor Watts 140 W. Suction Hose 100cm. Weight 24kg.

See full description
Specifications for MAXXPACK Ash Vacuum Cleaner 18V Bare Unit BAT7063509
  • Capacity Wet/Dry
    0/12L
  • Power Input
    Bare Unit
  • Supply Voltage
    18V
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome