Mighty HSV 21L M-Class 240V Industrial Dust Extraction Vacuum Cleaner - Dusty Warehouse Sweeper Kit

Order Code: ZT3373081S

£539.99 Inc VAT (20%)


Description

Mighty by name, mighty by nature - the V-TUF MIGHTY HSV M Class Dust Extractors are the UK’s most popular choice when it comes to a M-Class rated vacuum - built to withstand the toughest conditions! The V-TUF MIGHTY HSV 110 is known to be a tough piece of kit made for cleaning up MIGHTY amounts of dust, on the biggest, toughest jobs! The New HSV version is to help reduce the risks of slips trips and falls created by using a vacuum cleaner, by upgrading it with a new 5m highly Visable Yellow Cable and 3m Yellow Hose.


The V-TÜF M-Class MIGHTY is lightweight, compact with H13 Hepa 99.9% filtration efficiency for compliant and safe dust extraction throughout your project, providing powerful dust extraction, helping your to tackle the dust at source, ensuring a safe working environment for all.

The Universal Power Tool Adaptor & 3M Hi-Vis Extraction Hose can be purchased separately:VTVS7024


With the (HSE) - UK Health and Safety Executive clamping down regulations on silica dust on buildings sites to M-Class rating as the minimum requirement, unrated vacuum cleaners can exhaust over 80% of harmful dust back into you breathing space. While the tiny dust particles are not visible to the naked eye, they still remain airborne for up to 8 hours, meaning people in the area are inhaling hazardous silica dust particles.


The V-TUF M-Class MIGHTYM110 has been designed to protect your health and wellbeing and the future of the workforce in hazardous working environments! Always use VTVS7007 HEPA M-Class rated filter bags when operating this vacuum cleaner to remove dust. Effective dust extraction is a cost-effective solution to remove potentially hazardous dusts from the atmosphere while protecting the workforce (that would normally be exposed to openly inhaling harmful particles) and provides a safer environment, with the added benefits of mobility and ease of cleaning.


The V-TÜF M-Class MIGHTY-M-110V offers you affordable compliance and protection from common dust related health issues! The new M CLASS MIGHTY is here to save and improve lives of those in their line of duty. Ideal for: Construction & woodworking Industries. There is no reason to not embrace the M Class protection.


V-TUF M-Class Rated Dust Extractors are designed to protect you from Silica Dust!
Silica dust is created when sanding, drilling, demolishing, cutting, sweeping products such as concrete block & bricks, tiles, sandstone, slate, granite slate, limestone & marble. So, by using M-Class rated dust extraction equipment where you extract the dust at source, instead of it becoming airborne, you are doing the right thing by prevent people from inhaling the hazardous silica dust particles into their lungs, and preventing yourself, and those around you from getting an occupational lung disease, and also preventing people from death!



RCS Dust (RESPIRABLE CYSTALLINE SILICA) IS THE 2ND BIGGEST KILLER OF CONSTRUCTION WORKERS AFTER ASBESTOS!



Industries:
• Construction , • Tradesmen, • Facilities Management, • Manufacturing, • Contract Cleaners, • Distribution.



Areas of Application:
• House Builders, • Warehouse, • Floor Restoration Services, • Construction Sites, • All Builders & Tradesmen, • Home Renovation Services, • Sanding, Drilling, Demolishing, Cutting, Sweeping, • Building Refurbishments, • Dusty Workshops, • Construction, Refurbishment & Fit Out, • New Build Construction, • Factory Shavings & Dust.

See full description
Specifications for Mighty HSV 21L M-Class 240V Industrial Dust Extraction Vacuum Cleaner - Dusty Warehouse Sweeper Kit
  • Hose Length
    3m
  • Cable Length
    5m
  • Capacity
    21L
  • Supply Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome