NC3R Carousel Lift-off Caddy and Waste Trolley Each

Order Code: ZT2429220S

£179.99 Inc VAT (20%)

Currently unavailable

Description

Numatic NC3R Carousel Trolley has been made for busy people in busy high-profile environments, where onboard mop systems are not required, the NC3R is the classic helper.
The industry colour-coded caddies promote hygiene and prevent contamination making this cleaning system a real timesaver and so very convenient to use.
A 70L lidded waste bin can be used with or without liner bags, plus two colour-coded detachable cleaning caddies ensures that all your cleaning needs are always available and on-board.
The Carousel is, without a doubt, not only an outstanding mobile cleaning module but also a very clever design providing several cleaning facilities in one exceptionally compact and easy to handle, user-friendly, package.
In principle the Carousel range is designed to make compact size its first consideration but, whilst being small, it is ideal for professional use.
Engineered from the highest quality recycled plastic, using environmentally sustainable ReFlo Technology, the Carousel Range benefits from unique heavy-duty Structofoam construction, using co-polymer grade material, making it tough, chemical-resistant, easy to clean and built to last.
Features & Benefits - Promotes Hygiene & Prevents Contamination - Industry colour-coding for effective infection control. - Increases Productivity - Compact design providing a number of cleaning facilities. - Ease of Transit - Carousel design with comfort grip handle and castors for easy movement. - Compact & Convenient - Easy to use, easy to move, easy to change and easy to store. - User Friendly Features - Lift-off caddy and 70L bin for waste collection and disposal. - Sustainably Engineered - Made from high-quality recycled plastic using ReFlo Technology.
Specifications - 10L / 4L Caddy - 70L Waste Bin - Castors 4 x 80mm - Dimensions 480 x 545 x 890mm

See full description
Specifications for NC3R Carousel Lift-off Caddy and Waste Trolley Each
  • Colour
    Multicolour
  • Product Type
    Janitor Carts & Trolleys
  • Size
    480 x 545 x 890mm
  • Material
    Recycled Plastic