NQ 100 Quick Cordless Vacuum Cleaner Grey/Black - 914730

NQ 100 Quick Cordless Vacuum Cleaner Grey/Black - 914730

Order Code: ZT5695526SCopy

£449.99 Inc VAT (20%)

Currently unavailable

Description

The Numatic Quick is the small, handy vacuum designed for commercial use. It compacts dust inside a high-efficiency filter pod system for a bigger capacity than many leading stick vacuums and hygienic, dust-free emptying. It is supplied ready to go with two interchangeable, 25.2V lithium-ion batteries. You can use one while you charge the other, for up to 120 minutes of cordless performance from Numatic Quicks powerful motorised brush head.
• Lightweight cordless vacuum cleaner with up to 60 minutes run time per battery
• Clean and hygienic dust free emptying
• 1 litre capacity
• Brand-new, out-of-box performance with every new pod - no filters to clean
• Specialist handle for ultimate user comfort during extended use
• Two interchangeable batteries included
• Crevice Tool and 2-in-1 combi tool for detailed and high-level cleaning

See full description
Specifications for NQ 100 Quick Cordless Vacuum Cleaner Grey/Black - 914730
  • Capacity
    1L
  • Product Type
    Cordless Vacuum Cleaner
  • Battery Type
    Lithium-Ion
  • Colour
    Grey