0
1

NRV370 Vacuum Cleaner - NUM2790218F

Order Code: ZT1219358X

£309.99 Inc VAT (20%)


Description

This medium sized commercial vacuum cleaner has excellent performance thanks to the Twinflo motor, Hi/Lo operation, Tritex filter, 12.5 metre cable and rewind system. The full commercial 15 litre capacity ensures longer cleaning with less bag changes.

Features and Benefits
• Twinflo motor produces excellent suction power
• 15 litre capacity for extended usage between bag changes
• Hi/Lo operation modes make the vacuum versatile for various cleaning applications
• Supplied with 3x nozzles, 2x stainless steel extension tubes, 1x FloMax conical hose and 1x stainless steel tube bend with volume control

See full description
Specifications for NRV370 Vacuum Cleaner - NUM2790218F
  • Hose Length
    12.5m
  • Dry Capacity
    15L
  • Supply Voltage
    240V
  • Weight
    9.7kg
  • Vacuum Cleaner Type
    Dry
  • Colour
    Red
  • Includes
    Floor Tool
    NVR370
    Hose
  • Model Number
    NRV370
  • Flow Rate
    2250L/min
  • Power Rating
    580W
  • MFR Part No.
    900074
  • Depth
    355mm
  • Width
    355mm
  • Power Take-off
    No
  • Height
    465mm
  • Air Flow
    2250L/min
  • Cable Length
    12.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome