NT 27/1 Commercial Wet & Dry Vacuum Cleaner 240V

Order Code: ZT1030766X

£239.99 Inc VAT (20%)


Description

Technical Specification:

Power Supply: 240V
Motor Rating: 1380W
Vacuum Pressure: 200mbar
Operating Noise: 72dB(A)
Container Volume: 27l
Cable Length: 7.5m
Suction Hose Length: 2.5m
Weight: 7.5kg
Standard Inside Diameter: 35mm
Dimensions: 420 x 420 x 525mm

See full description
Specifications for NT 27/1 Commercial Wet & Dry Vacuum Cleaner 240V
  • Power Rating
    1380W
  • Wet Capacity
    27L
  • Overall Height
    525mm
  • Flow Rate
    4020L/min
  • Overall Width
    420mm
  • MFR Part No.
    1.428-509.0
  • Vacuum Cleaner Type
    Wet/Dry
  • Dry Capacity
    27L
  • Model Number
    NT 27/1
  • Weight
    7.5kg
  • Overall Length
    420mm
  • Supply Voltage
    240V
  • Colour
    Yellow
    Black
  • Includes
    Cartridge Filter
    Maintenance-free Suction Turbines
    2.5 m Suction Hose
    300 mm Wet And Dry Floor Nozzle
    Crevice Nozzle
    Sturdy Bumper
    Filter Bag
    2 x 0.5 m Suction Tubes
  • Hose Length
    2.5m
  • Height
    525mm
  • Depth
    420mm
  • Width
    420mm
  • Power Take-off
    No
  • Sound Level
    71dBA
  • Air Flow
    4320L/min
  • Cable Length
    7.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome