0
1

NT 30/1 ME Classic Wet and Dry Vacuum Cleaner

Order Code: ZT3579240S

£174.99 Inc VAT (20%)


Description

The NT 30/1 Me Classic wet and dry vacuum cleaner, with a robust 1,500 Watts turbine, efficiently tackles liquids, coarse dirt, and dust, making it a cost-effective choice. It's suitable for various applications, from home use to workshops and commercial spaces, simplifying cleaning tasks. This vacuum cleaner boasts a 30-litre container capacity, reducing the need for frequent emptying, and its tried-and-tested filter technology ensures fine particle capture for cleaner air quality. Additionally, the Easy Service Concept streamlines maintenance, and it offers low operating costs. In summary, the NT 30/1 Me Classic is a powerful, versatile, and cost-efficient cleaning solution.

Features and Benefits
• Effortless mobility and stable control due to its slimline build and 4 castors. Plus, all-around safeguarding for the vacuum and equipment provided by the bumper
• With a robust 1,500 W turbine, NT Classic devices effectively eliminate various dirt types, ensuring superior cleaning outcomes
• Lightning-quick turbine removal in a mere 44 seconds with the Sensational Easy Service Concept, saving substantial time and expenses
• Versatile, suitable for home, workshops, and commercial spaces
• Spacious 30-litre container minimises the need for frequent emptying
• Tried-and-tested filter technology ensures cleaner air quality

See full description
Specifications for NT 30/1 ME Classic Wet and Dry Vacuum Cleaner
  • Power Rating
    1500W
  • Width
    360mm
  • Colour
    Grey
    Silver
  • Air Flow
    3540L/min
  • Supply Voltage
    220/240V
  • Height
    645mm
  • Cable Length
    6.5m
  • Vacuum Cleaner Type
    Wet/Dry
  • Wet Capacity
    30L
  • Sound Level
    78dBA
  • MFR Part No.
    14285720
  • Depth
    375mm
  • Dry Capacity
    30L
  • Model Number
    NT 30/1 Me Classic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome