NT 48/1 Wet & Dry Vacuum Cleaner 240V

Order Code: ZT1030773X

£339.99 Inc VAT (20%)


Description

Technical Specification:

Power Supply: 240V
Max. Power Rating: 1380w
Air Flow Rate: 67l/s
Vacuum Pressure: 200mbar
Container capacity: 48l
Cable Length: 7.5m
Suction Hose Length: 2.5m
Operating Noise: 72dB(A)
Weight: 10kg
Standard Inside Diameter: 35mm
Dimensions: 485 x 390 x 770mm

See full description
Specifications for NT 48/1 Wet & Dry Vacuum Cleaner 240V
  • Supply Voltage
    240V
  • MFR Part No.
    1.428-622.0
  • Vacuum Cleaner Type
    Wet/Dry
  • Dry Capacity
    48L
  • Model Number
    NT 48/1
  • Overall Height
    780mm
  • Hose Length
    2.5m
  • Weight
    10.5kg
  • Flow Rate
    67L/sec
  • Power Rating
    1380W
  • Overall Length
    490mm
  • Overall Width
    390mm
  • Colour
    Black
    Yellow
  • Depth
    490mm
  • Width
    390mm
  • Height
    780mm
  • Cable Length
    7.5m
  • Air Flow
    4020L/min
  • Wet Capacity
    48L
  • Power Take-off
    No
  • Sound Level
    72dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome