NT 70/2 Wet & Dry Vacuum Cleaner 240V

Order Code: ZT1030765X

£699.99 Inc VAT (20%)


Description

NT70/2
Powerful all-purpose vacuum cleaner with 2 motors for impressive suction power. Large 70ltr container capacity, this model shines especially when it comes to wet applications and vacuuming coarse dirt.

Standard Accessories:
Suction hose.
Filter bag - paper.
Wet & dry floor tool.
Cartridge filter.
Cartridge filter - paper.

Specifications:
Capacity: 70ltr.
Power: 2400W.
Sound pressure: 70db.
Air flow rate: 2x 56.

See full description
Specifications for NT 70/2 Wet & Dry Vacuum Cleaner 240V
  • Power Rating
    2400W
  • Overall Width
    510mm
  • MFR Part No.
    1.667-277.0
  • Weight
    26.5kg
  • Overall Length
    720mm
  • Includes
    Crevice Nozzle
    Filter Bag
    4 m Suction Hose
    Push Handle
    Drain Hose
    Flat Pleated Filter
    Sturdy Bumper
    Power Filter Clean
    Caster with Brake
    Maintenance-free Suction Fans
    360 mm Wet And Dry Floor Nozzle
    2 x 0.5 m Metal Suction Tubes
  • Colour
    Black
    Yellow
  • Dry Capacity
    70L
  • Model Number
    NT 70/2
  • Overall Height
    975mm
  • Vacuum Cleaner Type
    Wet/Dry
  • Wet Capacity
    70L
  • Hose Length
    4m
  • Flow Rate
    3360L/min
  • Supply Voltage
    240V
  • Depth
    720mm
  • Height
    975mm
  • Width
    510mm
  • Power Take-off
    No
  • Air Flow
    4440L/min
  • Sound Level
    79dBA
  • Cable Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome