Numatic Henry Vacuum Cleaner

Order Code: ZT3077242S

£249.99 Inc VAT (20%)


Description

Cable Length m: 26.8.
Capacity L: 9.
Filter Type: 3 ply.
Motor Power Watt: 620.
Product Type: Cylinder.
Type: Henry classic.
Voltage V: 240.So much more than just a smiley face! Henry brings professional cleaning to all and is packed full of innovative features. With the introduction of ECO technology, Henry not only gives you unbeatable cleaning but now also saves on energy costs. 6L Henry vacuum brings professional cleaning to all and is packed full of innovative features. Reliable, professional TwinFlo vacuum motor. Easy reach, 10 metre cable and rewind storage system. Cleaning range: 26.1m. Full accessory kit included (stainless steel tube set, 2.2 FloMax conical hose, 280mm ProFlo comination floor tool, tool adaptor, dusting tool, crevice tool, mattress tool and slide on brush) Energy efficient, A rated. Weight: (machine + kit) : 7.5 kg. H x W x D: 345 x 320 x 340mm.

See full description
Specifications for Numatic Henry Vacuum Cleaner
  • Type
    Vacuum Cleaner
  • Capacity
    9L
  • Supply Voltage
    240V
  • Cable Length
    26.8m
  • Motor Power
    620W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome