Numatic Henry Xtra Vacuum Cleaner

Order Code: ZT3078640S

£289.99 Inc VAT (20%)


Description

Cable Length m: 25.
Capacity L: 9.
Includes: With the unique airo brush, designed to improve the speed of use and performance, 5 free dust bags.
Motor Power Watt: 620.
Product Technical Data: Cable Length m: 25.
Capacity L: 9.
GTIN: 5052105157382.
Includes: With the unique airo brush, designed to improve the speed of use and performance, 5 free dust bags.
Motor Power Watt: 620.
Type: Henry xtra.
Voltage V: 240.
.
Product Type: Cylinder.
Type: Henry xtra.
Voltage V: 240. Capacity: 9L. Reliable, Professional Twinflo vacuum motor. The unique Airobrush provides a superb level of carpet care and is ideal for cleaning up pet hairs. A tool for every job, full accessory Kit included with stainless steel tube set. Energy efficient A rated. 620w motor. Cleaning range: 26. 4m. Weight (machine + kit) : 8 kg. Dimensions: 340 x 360 x 370mm.

See full description
Specifications for Numatic Henry Xtra Vacuum Cleaner
  • Capacity
    9L
  • Cable Length
    25m
  • Supply Voltage
    240V
  • Motor Power
    620W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome