Numatic James Vacuum Cleaner

Order Code: ZT3077306S

£219.99 Inc VAT (20%)


Description

Cable Length m: 26. 8.
Capacity L: 8.
Includes: Two stage microflo dustbags, caddy top cable and tool storage.
Motor Power Watt: 620.
Product Technical Data: Cable Length m: 26. 8.
Capacity L: 8.
GTIN: 5052105094281.
Includes: Two stage microflo dustbags, caddy top cable and tool storage.
Motor Power Watt: 620.
Type: James vacuum.
.
Product Type: Cylinder.
Type: James vacuum. Capacity: 8L. Two stage microflo' dustbags. Caddy top cable and tool storage. Cable range 26. 4m. Weight (machine + kit) : 6 kg. 620W motor. Dimensions: 340 x 365 x 360mm.

See full description
Specifications for Numatic James Vacuum Cleaner
  • Capacity
    8L
  • Cable Length
    26.8m
  • Motor Power
    620W
  • Product Type
    Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome