Powerseries Extreme Pet Vacuum Cleaner 18V 1 X 2. 0Ah Li-ion

Order Code: ZT3145169S

£189.99 Inc VAT (20%)


Description

The BLACK + DECKER POWERSERIES Extreme™ Pet Vacuum Cleaner is engineered to help get jobs done quickly, easily and efficiently. With up to 58 minutes runtime on a single charge the BLACK+DECKER 18V POWERSERIES™ Extreme stick vac.

This 4-in-1 stick vac has a powered anti-tangle beater bar giving you a deep and powerful clean with less than 5% hair wrap and with up to 70% more pick up on carpet*, leaving your home spotless. Ideal for pet owners, get rid of the dog and cat hair with ease with the pet brush.

The three-speed settings allow you to vary your speed to suit the job at hand, use the high speed setting for a maximum deep clean, perfect for carpet. Its transparent easy empty bowl allows you to pop the dirt out in one easy move keeping your hands clean of dust and debris.

Part of the 18V POWERCONNECT™ range, the interchangeable battery system which works with all BLACK+DECKER® 18V cordless products. Includes battery and charger.

Supplied with: 1 x Crevice Tool, 1 x Low Profile Pet Brush, 1 x 18V 2.0Ah Li-ion Battery, 1 x Charger and 1 x Wall Mount.

Specifications:

Suction Power: 440 Air Watts.
Max. Runtime: 58 minutes.
Dustbowl Capacity: 650ml.
Charge Duration: 5 Hours.
Weight: 3.1kg.

*compared to the BLACK+DECKER 18V MULTIPOWER vacuum cleaner.

See full description
Specifications for Powerseries Extreme Pet Vacuum Cleaner 18V 1 X 2. 0Ah Li-ion
  • Power Input
    1 x 2.0Ah Li-ion
  • Supply Voltage
    18V
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome