Puzzi 10/1 Spray Extraction Cleaner 240V

Order Code: ZT1030790X

£899.99 Inc VAT (20%)


Description

Puzzi 10/1
Spray-extraction cleaner with revolutionary flexible suction tool, providing new levels of convenience and ease of use for cleaning carpets and upholstery. The powerful Puzzi 10/1 spray-extraction cleaner provides new levels of convenience and ease of use, thanks to a host of design features all intended to make carpet and upholstery cleaning more productive and therefore quicker and at lower cost. Using the proven spray-extraction method, the Puzzi 10/1 deep cleans carpets and leaves only minimal residual moisture. This means that carpets and upholstery are left almost completely dry, reducing the risk of resoiling and enabling cleaned areas to be used again very quickly. Kärcher's revolutionary flexible suction tool features a rotating plastic lip which ensures optimum contact is made regardless of the angle of the floor tool, dramatically improving ease of use and cleaning results.

Max. Area Performance: 20/25m²/h/m²/h
Air Flow: 54l/s
Vacuum: 220/22mbar
Spray Rate: 1l/min
Spray Pressure/ram Pressure: 1 bar
Fresh/waste Water Tank: 10-9 Litre
Power Rating Fan: 1250W
Power Rating, Pump: 40W
Voltage: 230 - 240V
Weight: 10.7kg
Dimensions (L x W x H): 705 x 320 x 435mm

See full description
Specifications for Puzzi 10/1 Spray Extraction Cleaner 240V
  • Power Rating
    40W
  • Wet Capacity
    10L
  • Overall Width
    320mm
  • Overall Height
    705mm
  • MFR Part No.
    1.100-132.0
  • Weight
    10.7kg
  • Vacuum Cleaner Type
    Wet/Dry
  • Supply Voltage
    230/240V
  • Model Number
    Puzzi 10/1
  • Overall Length
    435mm
  • Flow Rate
    3240L/min
  • Colour
    Yellow
    Grey
  • Air Flow
    4440L/min
  • Power Take-off
    No
  • Cable Length
    7.5m
  • Depth
    705mm
  • Height
    435mm
  • Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome