0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24

Robot Vacuum Cleaner Airrobo P20

Order Code: ZT3352989S

£142.99 Inc VAT (20%)


Description

The 3-inch ultra-thin robot vacuum has a suction power of up to 2800 Pa, which not only removes dust, litter, and pet hair from low-pile carpets and floors, but also can easily get under the sofa, under the bed, and clean up dust and litter.
Highest Cleaning Efficiency - AIRROBO P20 thoroughly picks up and disposes of debris, pet hair and food crumbs from hard floors and carpets at high suction power 2800Pa, delivering a 99.2% cleaning efficiency rate*. One P20 can meet all your cleaning needs, such as spring cleaning, party mess, and daily routine cleaning. The AIRROBO app expands the four suction levels to feature Deep Cleaning Speed and Fast Cleaning Speed options - a wide variety of rooms, floors, and waste types can be all properly solved.
Coming with Scraper™ - Technology designed for ultimate dust extermination, the P20's floating scraper strip allows the suction inlet to be a perfect fit for uneven floors, deeply cleaning even the fine dust from tile gaps. Worry about the scratch? Its stable rolling brush housing and floor-protecting cushions make sure they won't hurt the floors while cleaning.No loss of suction. We make sure the air path inside of the robot is completely sealed, so you don't have to deal with dust spills or highly frequent maintenance
Surprisingly Easy to Use - With the proprietary AIRROBO app, you get to enjoy a blazing-fast connection to your network in just 7 seconds within 3 steps - turn on device, add the device, and enter a Wi-Fi network* - which is 50% or above faster than the comparables. Once connected, you get to control the P20 via app anytime, anywhere. The signal sending and receiving radius between a router and the P20 is up to 20 meters, which is a guarantee of stable cleaning performance in a large and complex area. No more robot parking itself in an unobtrusive corner and waiting for your rescue due to your network connection issue
Smarter obstacle avoidance and fall prevention - Packed with the finest cliff sensors, IR anti-collision sensors and more robust algorithms, the P20 is now streets ahead, to intelligently handle complex scenarios such as around furniture legs*, at stairway entrances, on black carpets, and even on balconies under strong sunlight
Remote/App Control - With the proprietary AIRROBO app, you get to enjoy blazing-fast connection to your network in just 7 seconds within 3 steps - turn on device, add the device, and enter a Wi-Fi network* - which is 50% or above faster than the comparables. Once connected, you get to control the P20 via the app anytime, anywhere
120 minutes of runtime - The P20 Robot Vacuum can clean up to 120 minutes (up to1500 sqft of space) in quiet mode on a single charge, when the battery is low, it will automatically return to the charging dock to charge

See full description
Specifications for Robot Vacuum Cleaner Airrobo P20
  • Product Type
    Robot Vacuum Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome