Safety Industrial Vacuum Cleaner, ECODust 1200 H-asbestos, With 25 L Container

Order Code: ZT2698144S

£4,399.99 Inc VAT (20%)


Description

Safety industrial vacuum cleaner, ECODust 1200 H-asbestos, with 25 l container. Supplied = assembled. Container capacity = 25 l. Height = 1050 mm. Power consumption = 1200 watt. Standard accessories = standard 40 mm, 1 vacuum hose 3.5 m, 1 crevice nozzle. Weight = 30 kg. Container material = stainless steel. Width = 480 mm. Length = 480 mm. Voltage = 230 V. For media = dust class H. Wheel fittings = 2 swivel castors, 2 fixed castors. Colour = blue, black. Area of application = dry, industry. Product type = special vacuum cleaners. ECODust 1200: TRGS 519 certified for working with asbestos. Compact design, large, stair compatible fixed castors. Convenient dirt container lowering mechanism. Safe vacuuming of fine dusts, dust retention capacity 99.99%. Large bag filter with coated surface, 1.2 m² filter surface. Effective and easy filter cleaning enables longer work periods. High quality dirt container, impact resistant, corrosion resistant and limited chemical resistance. Lowering the stainless steel container ensures easy disposal of contents. Robust dolly with two swivel castors and two fixed castors. Practical accessory holders at the front of the vacuum cleaner. Powerful industrial vacuum cleaner for vacuuming up all types of dry dusts - from coarse dirt to microparticles (m) High quality standards - bypass units designed with attention to detail, noise insulated turbo fan. Robust, smooth running chassis for high mobility. Compact, modular design with high-quality stainless steel dirt container (V2A) Cyclone separator for improved separation of fine dust and coarse materials. 1st filtering stage dust class M: robust polyester needled felt filter with PUR membrane, high filtering capacity for a longer service life. Effective, easy to operate filter cleaning for a high filtering capacity and long work periods without interruption. Vacuum indicator to monitor filter. Patented, toolless filter change - easy and clean for employees/maintenance service. Supplied complete with 3.5 m suction hose, 40 mm, and crevice nozzle. High quality for professional use in industry and trade.

See full description
Specifications for Safety Industrial Vacuum Cleaner, ECODust 1200 H-asbestos, With 25 L Container
  • Supply Voltage
    230V
  • Colour
    Blue, Black
  • Product Type
    Special Vacuum Cleaners
  • Container Material
    Stainless Steel
  • Area of application
    Dry, Industry
  • For Media
    Dust Class H
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Power
    1200W
  • Container Capacity
    25L
  • Supplied
    Assembled
  • Height
    1050mm
  • Length
    480mm
  • Width
    480mm