Saltix 10 Dry Vacuum Cleaner 10L 230V

Order Code: ZT1033771P

£199.99 Inc VAT (20%)


Description

To ensure the SALTIX 10 is easy to use, features such as accessories, power cord storage and tool parking have been incorporated. Furthermore an ergonomic handle enables the operator to carry the complete vacuum cleaner in one hand. To help with easy maintenance and to maximise safety, an orange detachable power cord is included as standard.

Specifications for Saltix 10 Dry Vacuum Cleaner 10L 230V
  • Model Number
    Saltix 10
  • Vacuum Cleaner Type
    Dry
  • Supply Voltage
    220V
  • Hose Length
    1.9m
  • Overall Height
    390mm
  • Includes
    Vacuum, hose and Floor Tool
  • MFR Part No.
    107415317
  • Flow Rate
    32L/sec
  • Overall Length
    395mm
  • Colour
    Blue
  • Overall Width
    340mm
  • Power Rating
    800W
  • Weight
    5.5kg
  • Dry Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome