Sebo BS360 Comfort Upright Vacuum

Order Code: ZT2124101S

£599.99 Inc VAT (20%)


Description

The SEBO BS 36 COMFORT twin motor upright vacuum cleaner has been developed to give excellent performance, outstanding reliability and easy maintenance. Its low weight and wide cleaning head makes it easy to clean large areas quickly and without fatigue. Dependable and rugged machines, they are ideal for heavy duty use. The 36cm brush width is perfect for medium to large sized areas. Features: Twin motor. Separate suction and brush motors 1 year warranty Suction motor 1000W Brush motor 175W Timing belt with electronic protection Electronic guidance for optimum brush height Changeable brush strip Housing of strong ABS Cleans when flat Hose with integrated wand Bag full warning light Trap door for easy blockage clearing

See full description
Specifications for Sebo BS360 Comfort Upright Vacuum
  • Product Type
    Upright Vacuum Cleaner
  • Housing Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome