Sprayex 21L Heavy Duty Valeting Spray Extraction Machine 240V

Order Code: ZT3462745S

£539.99 Inc VAT (20%)


Description

The V-TUF SPRAYEX 240V 21L heavy-duty valeting spray extraction machine was designed for professional car valeting contractors and enthusiasts alike, this powerful and efficient cleaning tool delivers unmatched performance and visible results, leaving vehicle seats and carpets looking as good as new.

Features and Benefits
• Deep clean spray at 2 bar, ensuring effective penetration and removal of deep-seated soil and stains from upholstery
• Robust 1400w motor delivers excellent suction power, ensuring thorough cleaning and faster drying times
• Easy to fill, operate, and empty, making the cleaning process hassle-free and efficient
• The machine comes with long-lasting accessories, including a 3-meter hose and a 36mm chrome nozzle, providing durability and reliability

See full description
Specifications for Sprayex 21L Heavy Duty Valeting Spray Extraction Machine 240V
  • Supply Voltage
    240V
  • MFR Part No.
    SPRAYEX HDV240
  • Vacuum Cleaner Type
    Wet/Dry
  • Colour
    Black
  • Wet Capacity
    21L
  • Power Rating
    1400W
  • Dry Capacity
    21L
  • Cable Length
    8.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome