Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
Straight Conical Rubber Nozzle 200mm
By Numatic
1 Review
Order Code:
ZT1257642X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.14
5%
10 +
£15.29
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-cleaners/straight-conical-rubber-nozzle-200mm/p/ZT1257642X
Add to quotation
Schedule an order and save 5%
View all Vacuum Cleaners
Description
The perfect nozzle for cleaning intricate and delicate areas. 32mm diameter.
Tags:
#BulkDiscount
Specifications
Specifications for Straight Conical Rubber Nozzle 200mm
Accessory Type
Rubber Nozzle
Pack Quantity
1
MFR Part No.
601177
For Use With
Any vacuum cleaner that has an internal cuff diameter of 32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome