T 10/1 Advanced Tub Vacuum Cleaner 240V Each

Order Code: ZT2429660S

£189.99 Inc VAT (20%)


Description

Karcher T 10/1 Adv Commercial Dry Vacuum Cleaner 10 Litre 240v brings new levels of quality and value to the contract cleaner tub vacuum sector. With key features designed to keep purchase and maintenance costs low, the T 10/1 Adv offers the toughness, simplicity, performance and value contract cleaners demand.
Specifications Capacity - 10L Power Cord - 12m Motor - 800w Weight - (Machine + Kit) 7.5kg Power - 230V AC 50/60Hz Suction - 2400mm H2O Airflow - 53L/sec Filtration Class - Basic Filtration Dimensions - 355 x 310 x 385mm

See full description
Specifications for T 10/1 Advanced Tub Vacuum Cleaner 240V Each
  • Colour
    Grey
  • Material
    Plastic
  • Size
    10L
  • Product Type
    Vacuum Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome