Te-Sv 18 Li-Solo Handstick Vacuum Cleaner 18V Bare Unit

Order Code: ZT3115693S

£119.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TE-SV 18 Li-Solo Handstick Vacuum Cleaner provides uninterrupted movement without cables thanks to its interchangeable battery system and fast charging technology. With ECO and BOOST mode, the suction power can be adapted to any situation. It provides thorough cleaning in dark areas thanks to 4x spotlight LEDs. Easy to manourve thanks to it's head joint, which can be moved around two axes and rubberised wheels. Can be used both as a hand-held vacuum cleaner and for floor cleaning as an upright vacuum cleaner. The triple filter system with washable pleated filter and cyclone separator ensure clean exhaust air and efficient suction. Its dust collection container can be emptied easily without a bag at the push of a button. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This vacuum cleaner comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Crevice Nozzle with Brush, 1 x Flex Crevice Nozzle and 1 x Wall Bracket for storing the device + accessories. Specifications: Dust Bowl Capacity: 0.6 litres.Weight: 1.05kg.

See full description
Specifications for Te-Sv 18 Li-Solo Handstick Vacuum Cleaner 18V Bare Unit
  • Product Type
    Hand Vacuum Cleaners
  • Power Input
    Bare Unit
  • Supply Voltage
    18V
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome