V-9 9L HEPA Dry Tub VAC with Accessory Kit

Order Code: ZT2167048S

£169.99 Inc VAT (20%)


Description

The Victor V-9 features a highly advanced HEPA filtration system without the need for expensive HEPA bags.



This commercial tub vacuum is lightweight and easy to use whilst also being powerful and incredibly robust.



Ideal for use on large carpets or hard floors.



The V-9 has been certified to have a 99.9984%* HEPA filtration rate, which is 8x higher than HEPA13 healthcare standards.



The V-9’s unique 5 castor design offers better stability and mobility than it’s rivals, ensuring it won’t topple over.



The Victor V-9’s powerful 600w motor delivers a full diameter intake, with no loss of suction, even when the bag is full.



The V9 HEPA filter cartridge captures and traps fine particles, such as pollen, dust mites and pathogens, including bacteria, reducing the risk of recirculation back into the environment.


​*HEPA delivers certified HEPA13 standards typically demanded in Healthcare environments of filtration down to 0.3 microns at 99.9984% efficiency (i.e. fewer than 300 particles per million) which is 8 times better than the standard requires.



Powerful & no loss of suction
High quality 600W motor and fixed HEPA filter ensures motor won't get blocked by the bag even when full.


Compact, lightweight design
Weighing in at 6kg, this 9Ltr tub vacuum is super light in weight.


Simple, but built to last
Designed to sustain years of demanding use.


Easy to Use
Simple to use single switch and intuitive design.


Made in the UK
Made in our Birmingham factory.



Comes complete with a full tool set and fitted bag.


The V-9 features a quick change cable that can be replaced without using any tools.

See full description
Specifications for V-9 9L HEPA Dry Tub VAC with Accessory Kit
  • Motor Power
    600W
  • Product Type
    HEPA Dry Tub VAC
  • Capacity
    9L