Vacuum Cleaner, Brushless Backpack, Body Only, 18V

Vacuum Cleaner, Brushless Backpack, Body Only, 18V

Order Code: ZT1257772X

£469.99 Inc VAT (20%)


Description

The Makita DVC261 LXT® Backpack Vacuum Cleaner is a high-performance, machine-connectable solution designed for efficient cleaning and dust removal in professional and industrial environments. Its ergonomic backpack design with an adjustable harness and waist strap ensures maximum mobility and comfort, making it ideal for extended use. With a powerful brushless motor, HEPA filtration, and a 2L dust bag, this vacuum delivers exceptional dust extraction efficiency while maintaining ease of use.

Features and Benefits
• Brushless motor technology delivers increased efficiency, extended runtime, and reduced maintenance, ensuring a longer motor lifespan
• HEPA Filter captures fine dust and airborne particles, improving air quality and workplace safety
• 2L dust bag capacity reduces the frequency of emptying, enhancing work efficiency and productivity
• Adjustable suction levels allow users to optimise performance based on the task at hand, balancing power and battery life
• LED work light provides better visibility in dimly lit environments, improving precision and safety
• Battery protection system automatically shuts off power when battery levels are low, protecting battery life and preventing damage

Notes
• Bare unit - batteries not included

See full description
Specifications for Vacuum Cleaner, Brushless Backpack, Body Only, 18V
  • Colour
    Green
  • Supply Voltage
    36V
  • Includes
    Body Only
  • Model Number
    DVC261ZX11
  • Dry Capacity
    2L
  • Weight
    3.8-4.5kg
  • Vacuum Cleaner Type
    Dry
  • MFR Part No.
    DVC261ZX11
  • Product Type
    Vacuum Cleaners
  • Power Take-off
    No
  • Sound Level
    70dBA
  • Height
    373mm
  • Width
    152mm
  • Depth
    230mm
  • Air Flow
    2000L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome