0
1
2
3
4
5
6
7
8
9
10

Valet Machine Wet & Dry 30L Stainless Drum

Order Code: ZT1232005P

£419.99 Inc VAT (20%)


Description

High powered unit ideal for cleaning carpets, car interiors, fabrics and upholstery. Supplied with carpet lance, hand-held lance, full wet and dry vacuum accessory kit including stainless steel rigid extension tube, cartridge filter and foam filter. Large capacity drum with external detergent tank for easy filling. Features remote operation controls on nozzle, enabling switching between vacuum and detergent modes uninterrupted. Fitted with two fixed wheels and two castors, cable storage hooks and accessory storage slots. Order Sealey detergents Model No's VMR921S 1L or VMR925S 5L.

See full description
Specifications for Valet Machine Wet & Dry 30L Stainless Drum
  • MFR Part No.
    VMA915
  • Supply Voltage
    230V
  • Drum Size
    30L
  • Filter Type
    Foam
  • Drum Type
    Stainless Steel
  • Motor Power
    1500W
  • Weight
    13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome