0
1
2
3
4
5
6
7
8
9
10
11

Valet Machine Wet & Dry 30L

Order Code: ZT1232004P

£329.99 Inc VAT (20%)


Description

High powered unit ideal for cleaning carpets, car interiors, fabrics and upholstery. Supplied with carpet lance, hand-held lance, full wet and dry vacuum accessory kit including stainless steel rigid extension tube, cartridge filter and foam filter. Large capacity drum with external detergent tank for easy filling. Features remote operation controls on nozzle, enabling switching between vacuum and detergent modes uninterrupted. Fitted with two fixed wheels and two castors. Order Sealey detergents Model No's VMR921S 1L or VMR925S 5L.

See full description
Specifications for Valet Machine Wet & Dry 30L
  • MFR Part No.
    VMA914
  • Drum Size
    30L
  • Drum Type
    Plastic
  • Filter Type
    Foam
  • Motor Power
    1300W
  • Supply Voltage
    230V
  • Weight
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome