0
1
2
3

Valeting Machine Wet & Dry with Accessories 20L 1250W/230V

Order Code: ZT1227691P

£229.99 Inc VAT (20%)


Description

Cleans carpets, car interiors, fabrics and upholstery. Constructed from high impact plastic which is dent resistant and rustproof. Supplied with carpet lance, hand held lance, full wet and dry vacuum accessory kit, including stainless steel telescopic rigid extension tube, cartridge filter and foam filter. Powerful pump forces cleaning fluid into fabric/carpet and 1250W suction power leaves surface virtually dry after one pass. Features safety shut-off for wet operation. Large capacity drum with external detergent tank for easy filling. Fitted with two fixed wheels and two castors. Cable storage hook, accessories and extension tube holders on head, plus additional accessory storage slots on base.

See full description
Specifications for Valeting Machine Wet & Dry with Accessories 20L 1250W/230V
  • MFR Part No.
    PC310
  • Filter Type
    PET Type Cartridge
  • Supply Voltage
    230V
  • Drum Type
    Plastic
  • Drum Size
    20L
  • Motor Power
    1250W
  • Weight
    8.2kg
  • Optional Accessories
    PC200PB5 - Optional Dust Bags (Pack of 5)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome