0
1
2

VCE 33 M AC Vacuum Cleaner M-Class with Power Take Off 1400W 110V FLXVCE33ML

Order Code: ZT2595438S

£839.99 Inc VAT (20%)


Description

The Flex Power Tools VCE 33 M AC Vacuum Cleaner is fitted with a high-performance turbine that ensures both a high suction capacity and a high vacuum rate. Continuous automatic flat filter cleaning ensures no loss of suction. The flat-fold filter has a Teflon coating/ocoating that allows optimum use of the tank volume. Flow sensor technology monitors the flow rate and emits a visual and audible signal to indicate any drop below the statutory minimum value of & le 20m/s. It is also suitable for wet vacuuming and fitted with electronic liquid level control to prevent over filling. There is a separate motor air cooling duct fitted with coarse dirt filter that protects the turbine against the ingress of ambient air and thereby extends the service life. Soft start stops any voltage peaks at the start and the run-on feature (15 sec. overrun) empties any remaining dust in the vacuum hose. The suction diameter selector switch adjusts the flow rate to the corresponding task. It is simple and easy to change the filter, as there is no need to remove the suction head. The vacuum is fitted with a permanent power take off socket and an electronic automatic on/off switch. It has a double-walled, sturdy container with integrated grip recess for easy emptying. It has a dust-protected, antistatic finish that prevents electric charging of the suction hose. Equipped with large wheels and 2 swivel guide rollers made of metal. Class M safety vacuum cleaner, suitable for all dusts with OEL values & ge 0.1mg/m³. Specifically for mineral and timber dusts (also beech and oak). Recommendation When working with a filter bag turn off the automatic cleaning system. When using a disposable bag leave the system on. Supplied with 1 x Antistatic Suction hose & Oslash32mm x 4m with Clip Connection, Auxiliary Air Control and Suction Adaptor, 1 x Antistatic Adaptor & Oslash25-32mm, 1 x PP Waste Disposal Bag, 1 x 445.118 PES L/M/H Flat-Fold Filter, 1 x 445.088 Class L/M Fleece Filter Bag, 2 x Hose Clips and 1 x L-BOXX Holder. Specification Input Power 1,400W Max. Volume Flow 4,500 l/min. Max. Vacuum 25,000Pa Filter Surface 5,000cm Container Volume Dry 30 Litre, Wet 17 Litre Power Take Off 100-2,400W Size (WxLxH) 565 x 385 x 565mm Cable Length 7.5m Weight 15.2kg 1 x Flex Power Tools VCE 33 M AC Vacuum Cleaner M Class 110 volt.

See full description
Specifications for VCE 33 M AC Vacuum Cleaner M-Class with Power Take Off 1400W 110V FLXVCE33ML
  • Supply Voltage
    110V
  • Capacity Wet/Dry
    17/30L
  • Power Input
    1400W
  • Type
    M Class
  • Dry Capacity
    17/30L
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome