W040 Dailyfresh Daily Cleaner & Freshener Swan Neck 6 x 750ml

Order Code: ZT2428226S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.877%


Description

Enov W040 DailyFresh Daily Cleaner & Freshener Swan Neck pleasantly perfumed to reodorise stale toilet smells. Leaves a quality 'just cleaned' freshness to any washroom environment. Why choose Enov DailyFresh?
- It has a high detergent content for a thorough cleaning action. - Enov DailyFresh has a fresh Pot Pourri fragrance to reodourise stale toilet smells. - Viscous high active formula clings longer around the bowl for a more thorough action. - Will not effect septic tanks. - Suitable and safe for use on all toilet bowls, urinals, stainless steel and chrome fittings. - Enov DailyFresh is suitable for daily use on stainless steel, chrome and enamel. - It is septic tank safe - will not affect septic tanks performance. - Enov DailyFresh is also suitable for all toilets, urinals and fittings. - It is ideal for water-saving toilets and urinals which are prone to blocking from uric acid crystals.
How do you use Enov DailyFresh? Toilet bowls and urinals - Apply undiluted around the bowl, under the rim agitate if necessary. Apply Enov DailyFresh evenly around the bowl under the rim. Give up to 30 minutes contact time before brushing and finally flushing the toilet.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for W040 Dailyfresh Daily Cleaner & Freshener Swan Neck 6 x 750ml
  • Size
    750ml
  • Product Type
    Washroom Cleaners
  • Material
    Toilet Bowl/Urinal/Fittings
  • Fragrance
    Pot Pourri

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome