0
1
2
3
4
5
6
7
8

Wet & Dry Vacuum & Blower 30L 1200W

Order Code: ZT1030785X

£269.99 Inc VAT (20%)
£279.993.5% off


Description

KWDVB30L
Lightweight, compact and portable design with powerful 1,200W two stage motor. Vacuums up dirt, debris and liquid. Low noise model with 30 litre capacity and safety shut-off for wet operation.

Supplied with:
2 metre vacuum hose, 2x aluminium extension pipes, 32mm brush tool, squeegee tool, round brush tool, crevice tool, paper filter cartridge, cylinder for wet vacuuming and 11 litre fleece vacuum bag.

Suction hose: 2m.
Capacity: 30 ltr.
Weight: 11kg.
Size (H x W x D): 600 x 370 x 360mm.

See full description
Specifications for Wet & Dry Vacuum & Blower 30L 1200W
  • Includes
    2x aluminium extension pipes
    32mm brush tool,
    2 metre vacuum hose
    squeegee tool
    round brush tool
    11 litre fleece vacuum bag.
    paper filter cartridge
    crevice tool
    cylinder for wet vacuuming
  • Supply Voltage
    230V
  • Hose Length
    2m
  • Overall Length
    360mm
  • Wet Capacity
    30L
  • Dry Capacity
    30L
  • Power Rating
    1200W
  • Weight
    11kg
  • Overall Height
    600mm
  • MFR Part No.
    3573W-P
  • Overall Width
    370mm
  • Vacuum Cleaner Type
    Wet/Dry
  • Model Number
    3573W-P
  • Colour
    Black
  • Width
    370mm
  • Sound Level
    74dBA
  • Height
    600mm
  • Air Flow
    2200L/min
  • Depth
    360mm
  • Power Take-off
    No
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome