Inc VAT (20%)
Get excellent results both wet and dry with the WV470 Vacuum from Numatic International®. This large-capacity hoover is easy to use and manoeuvre, letting you spend more time cleaning and less time emptying.
Features and Benefits
• The powerful TwinFlo bypass motor is ideal for professional cleaning for large areas
• Fitted with an easy-empty handle for user convenience
• The fold-down transit handle allows easy transport and control
• Large rear castor wheels make for easy movement
• The float assembly prevents overfilling for user safety
Notes
• A larger alternative to the 370 series
Overall Width:
358 mm
Dry Capacity:
27 L
Hose Length:
2.5 m
Weight:
10 kg
Model Number:
WV470-2
Vacuum Cleaner Type:
Wet/Dry