Clippex Traditional Screwfit Handle 54" 137cm Black 10xBags

Order Code: ZT3084763S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 - 49£9.0512%
50 +£8.6416%


Description

JanSan® Compatible Numatic Microfibre Dry Filter Vacuum Bags that fit any of the 180, 200 and 250 ranges of machines from Numatic including the 'James', 'Henry' , Hetty , Harry, Bertie and 'Henry Xtra' vacuums.
- The material helps give your vacuum maximum air, and ensure the collected dust is evenly distributed.- The inner layer performs as the first filter, helping to prevent pores from getting blocked - and so helps the bag maintain its strength.- The Filter-Flo dust bag filters the air 40% more efficiently than a normal paper bag and helps you get rid of airborne particles such as, for example allergens and some bacteria.- Ideal for people with allergies. Fits : Henry, Hetty, James, Basil, Harry- The inner layer performs as the first filter, helping to prevent pores from getting blocked - and so helps the bag maintain its strength.- This part is a non genuine compatible spare part and the manufacturers’ names and part numbers have been used for reference purposes only.
Specifications/strongCapacity - 6 - 15LFiltration - 5 Layer MicrofibreCompatible Container Sizes - 180, 200, 250, 350, 360, 370, 380, 390, NVQ 402 DBQ 500Pack Quantity - 10 Bags

See full description
Specifications for Clippex Traditional Screwfit Handle 54" 137cm Black 10xBags
  • Product Type
    Vacuum Bags
  • Length
    137cm
  • Material
    Microfibre
  • Pack Quantity
    10 Bags
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome